Shop All Door Closers
Rixson
Floor Closers
Mfr # 27105N LH 613
Zoro # G210059253
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Includes Floor Closers
- For Use With Rixson Heavy Duty Offset Hung Floor Closers
Product Information
- Brand Rixson
- MFR # 27105N LH 613
- Zoro # G210059253
- UPC # 197163198771
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Includes | Floor Closers |
For Use With | Rixson Heavy Duty Offset Hung Floor Closers |
Description
Heavy Duty Closers, 105 Degree, No Hold Open, Offset Hung Floor, Left Hand, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Swing Hook, 304 SS, 63/64 In (4CRY4)
- ARROW LOCK 6/7-pin Keyblank, 1C Keyway, Embossed Logo Only, 50 Pack (C-1C (50PK))
- PRIME-LINE 1-3/4 in. Antique Brass-Plated Stamped Steel Double Hung Sliding (F 2566)
- PALISADE Vinyl L-Trim 94"L in Rain Cloud, PK5 (19107PK)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (28105N RH 626)
- RIXSON Floor Closers (2790S RH 626)
- LCN 1461-EDA DKBRZ Surface Closers (1461-EDA 695)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin (NOR-6021-689)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA AL)
- Rixson Door Closers