Shop All Electromagnetic & Electromechanical Locks
Rixson
Door Release
Mfr # 998
Zoro # G3348335
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Power Required 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC
- Total Projection 3-5/8 in
- Holding Force 30 lb
- Standards NFPA and ANSI 156.15
Product Information
- Brand Rixson
- MFR # 998
- Zoro # G3348335
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length | 4 5/8 in |
Lock Body Width | 2 3/4 in |
Lock Body Depth | 1 in |
Details
Item | Electro Magnetic Door Release |
Finish | Aluminum |
Power Required | 0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC |
Total Projection | 3-5/8 in |
Holding Force | 30 lb |
Standards | NFPA and ANSI 156.15 |
Projection from Wall | 7/8 in |
Material | Steel |
Description
Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 7/8 Inches, Total Projection 3 1/2 Inches, Wiring Concealed, Finish Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack) (N 6696)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/8 In H, PK2 (H311)
- DELTANA Dutch Door Bolt, Heavy Duty Lifetime Brass 4" (DDB425CR003)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- RIXSON Adapter, Door (900-G)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- RIXSON Door Release (996)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT7)
- Rixson Electromagnetic & Electromechanical Locks