Shop All Door Closers
Rixson
Concealed Overhead Closers
Mfr # 91N RH 689
Zoro # G710056592
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Door Handing RH
- For Use With Rixson Overhead Concealed Closers
- Includes Concealed Overhead Closers
Product Information
- Brand Rixson
- MFR # 91N RH 689
- Zoro # G710056592
- UPC # 197163176410
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Door Handing | RH |
For Use With | Rixson Overhead Concealed Closers |
Includes | Concealed Overhead Closers |
Description
Overhead Concealed Closer, Offset Architectural Grade, Door Weight up to 250 lbs., Non-Hold Open, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- LAUREY 128mm Cosmo Pull, Oil Rubbed Bronze (73166)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- RIXSON Floor Closers (2790S RH 626)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- RIXSON Floor Closers (27105N LH 613)
- RIXSON Manual Rixson Specialty Closers Gate Closer Standard Duty Exterior, Black (1351)
- RIXSON Floor Closers (28105N RH 626)
- CAL-ROYAL Door Closer, Duronodic Bronze, Regular Arm, Size 4 (440-P-DURO)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-DA-AL)
- Rixson Door Closers