Shop All Bedspreads and Comforters
Riverbrook Home
Riverbrook Home 82955 Katina Embroidered Comforter Set; Pink - King Size - 7 Piece
Mfr # 82955
Zoro # G003683320
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Riverbrook Home
- MFR # 82955
- Zoro # G003683320
- UPC # 679610829556
- Country of Origin China
- Category Bedspreads and Comforters
Description
Classic elegance with a modern touch, this 7 Piece Katina Comforter Set features a traditional cottage look. Includes a comforter, 2 shams, and 3 embroidered deco pillows. This set is 100% Cotton and features a thread count of 200, providing a comfortable night's sleep in fabric that breathes well.
Features- Machine Washable follow care instructions on each piece for best results
- Soft Florals bring a traditional cottage look with modern sensibilities
- Embroidered and Quilted Touches for a coordinating all-in-one package
- 3 Bonus Decorative Pillows feature Chic Embroidered Detailing
- 7 Piece
- 1 Comforter, 2 Shams, 1 Bedskirt, and 3 Bonus Embroidered Decorative Pillows
- Color: Pink
- Size: King Size
- Fill Material: 100% Polyester
- Textile Material: 100% Cotton
- Bedskirt Drop Length: 18"
- Style: Comforter Bedding Sets
- Pillowcase Features: 8" Inner Envelope
- Pattern: Woven Pattern
- Backing Material: 100% Polyester
- Textile construction: Plain Weave
- Thread Count: Non-Woven Fabric
- Fabric Weight Type: Year Round Fabric Construction
- Piece 6 type: Bed Skirt
- Care and Cleaning: Machine Wash & Tumble Dry
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Vi' Canvas Art, 18x18 (WAG05870-C1818GG)
- 510 DESIGN 510 Design 5DS70-0094 72 x 72 in. Printed & Embroidered Shower Curtain - Blue (5DS70-0094)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- RIVERBROOK HOME Riverbrook Home 77333 Winthrop Queen Size Comforter Set - 9 Piece (77333)
- RIVERBROOK HOME Riverbrook Home 82956 Katina Embroidered Comforter Set; Pink - Queen Size - 7 Piece (82956)
- SINO TALENT INTERNATIONAL Bedspread Quilt, Ckg 29Oz Monte Cristo (1810150-MC)
- INFINITI LuxRevers Coverlet 104x96 Kg, Kiwi (9025073-KW)
- MADISON PARK Palmer 7 Piece Comforter Set, Red - King, 7PK (MP10-2267)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- Riverbrook Home Bedspreads and Comforters