Shop All Bedspreads and Comforters
Riverbrook Home
Riverbrook Home 82954 Lacy Embroidered Comforter Set; Sage - Queen Size - 7 Piece
Mfr # 82954
Zoro # G703683415
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Riverbrook Home
- MFR # 82954
- Zoro # G703683415
- UPC # 679610829549
- Country of Origin China
- Category Bedspreads and Comforters
Description
Classic elegance with a modern touch, this 7 Piece Lacy Comforter Set features a bold damask pattern. Includes a comforter, 2 shams, and 3 embroidered deco pillows. This set is 100% Cotton and features a thread count of 200, providing a comfortable night's sleep in fabric that breathes well.
Features- Machine Washable follow care instructions on each piece for best results
- Multicolored Medallion Print on Cotton in shades of blue, green, yellow, and fuchsia
- Coordinating Stripe Print on Shams
- Embroidered and Quilted Touches for a coordinating all-in-one package
- 3 Bonus Decorative Pillows feature Chic Embroidered Detailing
- 7 Piece
- Color: Sage
- Size: Queen Size
- Fill Material: 100% Polyester
- Textile Material: 100% Cotton
- Bedskirt Drop Length: 18"
- Style: Comforter Bedding Sets
- Pillowcase Features: 8" Inner Envelope
- Pattern: Woven Pattern
- Backing Material: 100% Polyester
- Textile construction: Plain Weave
- Thread Count: Non-Woven Fabric
- Fabric Weight Type: Year Round Fabric Construction
- Piece 6 type: Bed Skirt
- Care and Cleaning: Machine Wash & Tumble Dry
- Weight: 13.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- RIVERBROOK HOME Riverbrook Home 77333 Winthrop Queen Size Comforter Set - 9 Piece (77333)
- RIVERBROOK HOME Riverbrook Home 82955 Katina Embroidered Comforter Set; Pink - King Size - 7 Piece (82955)
- RIVERBROOK HOME Riverbrook Home 82956 Katina Embroidered Comforter Set; Pink - Queen Size - 7 Piece (82956)
- IMPRESSIONS BY LUXOR TREASURES 400 Thread Count Egyptian Cotton Full/ Queen Duvet Cover Set Solid Sage (400FQDC SLSG)
- BLUE RIDGE Microfiber Down Fiber-Blend Comforter, Light Blue, King (033327)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/White (2702QNSILWH)
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- Riverbrook Home Bedspreads and Comforters