Shop All Bedspreads and Comforters
Riverbrook Home
Riverbrook Home 82398 Gilmore Queen Size Comforter Set; Grey - 10 Piece
Mfr # 82398
Zoro # G003683375
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Riverbrook Home
- MFR # 82398
- Zoro # G003683375
- UPC # 679610823981
- Country of Origin China
- Category Bedspreads and Comforters
Description
The 10- pc Gilmore Collection from Riverbrook Home is a stunning example of Modern Luxury. Gilmore combines a luxurious silver gray geometric print with a luxurious quilted layered coverlet in a soft dove gray. Beautiful tailored shams and decorative pillows finish off this Contemporary ensemble. This Collection comes with every component youll need for an instant transformation.
Features- Gilmore King Comforter Set
- 10 Piece
- Machine Wash
- Color: Grey
- Size: Queen Size
- Style: Modern & Contemporary
- Pattern: Geometric
- Weight: 18.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- REGENCY 21" W Center Drawer, Black (CD1)
- RIVERBROOK HOME Riverbrook Home 82956 Katina Embroidered Comforter Set; Pink - Queen Size - 7 Piece (82956)
- RIVERBROOK HOME Riverbrook Home 77333 Winthrop Queen Size Comforter Set - 9 Piece (77333)
- RIVERBROOK HOME Riverbrook Home 82955 Katina Embroidered Comforter Set; Pink - King Size - 7 Piece (82955)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Duvet Cover Set King/California King-Teal (1200KCDC SLTL)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- DOWN DECOR All Season Weight Alternative Comforter, White - Full & Queen Size (CB7Q00A)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- Riverbrook Home Bedspreads and Comforters