Shop All High Visibility Vests
River City
Class II Economy Safety Vests, Size 4XL
Mfr # VCL2SLX4
Zoro # G808654174
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Polyester Solid
Product Information
- Brand River City
- MFR # VCL2SLX4
- Zoro # G808654174
- UPC # 45143732272
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4XL |
Details
Item | Class 2 Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Solid |
Description
This class 2 economy safety vest is made of polyester solid with hook and loop closure. Features one outer left chest pocket above reflective strip, one outer left bottom pocket below reflective stripe and one inside right pocket. 3M Scotchlite 2-Inch silver reflective strip and black binding. Meets ANSI class 2 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- RIVER CITY Luminator™ Class II Safety Vests, XL (WCCL2LXL)
- RIVER CITY Class II Economy Safety Vests, Size 3XL (VCL2SLX3)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- RIVER CITY LuminatorClass II Safety Vests, Size L, Lime (WCCL2LL)
- 2W INTERNATIONAL Orange Economy Safety Vest, X-Large, Class 2 (MV327C-2 XL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- River City High Visibility Clothing