Shop All Axial Fans and Accessories
Rittal
Replacement Filter Mat, -, 5 51/64 in W.
Mfr # 3322700
Zoro # G0476341
product price: $43.85
/pk 5, $8.77/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/8 in
- Height 5 13/16 in
- Width 5 13/16 in
- Material Chemical Fibers
- Height (In.) 4-11/16
Product Information
- Brand Rittal
- MFR # 3322700
- Zoro # G0476341
- UPC # 639889274150
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 1/8 in |
Height | 5 13/16 in |
Width | 5 13/16 in |
Height (In.) | 4-11/16 |
Depth (In.) | 1/8 |
Width (In.) | 4-11/16 |
For Fan Size | 5-51/64" |
Details
Material | Chemical Fibers |
Item | Replacement Filter Mat |
Fits Fan Shape | Square |
Media Material | Chopped Polyester |
Radiator Connection | 5 51/64 in |
Description
Replacement Compact Axial Fan Filter Media, Radiator Connection 5 51/64 in, Media Material Chopped Polyester, Fits Fan Shape Square, 5 13/16 in Height, 5 13/16 in Width, 1/8 in Depth, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- BELIMO VALVE RETROFIT LINKAGE (UGLK1000)
- ARMSTRONG 69W43 Lb-74940B Flame Sensor (69W43)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- RITTAL Compact Axial Fan Grille, 8 3/8 in H, PK5 (3172120)
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- Rittal Axial Fans and Accessories