Shop All Axial Fans and Accessories
Rittal
Replacement Filter Mat, 3-1/2"x3-1/2"
Mfr # 3321700
Zoro # G4099295
product price: $24.19
/pk 5, $4.84/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Height 3 1/2 in
- Width 3 1/2 in
- Material Chemical Fibers
- Width (In.) 4
Product Information
- Brand Rittal
- MFR # 3321700
- Zoro # G4099295
- UPC # 639889291515
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Height | 3 1/2 in |
Width | 3 1/2 in |
Width (In.) | 4 |
Depth (In.) | 2/5 |
Height (In.) | 4 |
For Fan Size | 4-19/32" |
Details
Material | Chemical Fibers |
For Use With | 3237 Series, 15 cfm Fan |
Item | Replacement Filter Mat |
Fits Fan Shape | Square |
Media Material | Chopped Polyester |
Radiator Connection | 4 19/32 in |
Description
Replacement Compact Axial Fan Filter Media, Radiator Connection 4 19/32 in, For Use With 3237 Series, 15 cfm Fan, Media Material Chopped Polyester, Fits Fan Shape Square, 3 1/2 in Height, 3 1/2 in Width, 3/8 in Depth, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- SETRA CONTROLS Pres.Transducer +/- 0.1" Wc 24Vdc/4 - 20M (26510R1WB11T1C)
- SELKIRK CHMNY PIPE 6X18"" 6ST-18 (206018)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- XPOWER MANUFACURE XPOWER Stackable Axial Fan With 3-Hour Timer, Variable Speed, 1/3 HP, 3600 CFM (X-47ATR)
- Rittal Axial Fans and Accessories