Shop All Enclosure Heaters
Rittal
Radiant Enclosure Heater, 3 in. L
Mfr # 3105370
Zoro # G3727096
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240V AC
- Watts 130 to 150
- Width 4 in
- Height 7 in
- Phase 1
Product Information
- Brand Rittal
- MFR # 3105370
- Zoro # G3727096
- UPC # 639889858213
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 7 in |
Length | 3 in |
Details
Heater Voltage | 120/240V AC |
Watts | 130 to 150 |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | UL, cUL, CE |
Includes | 35mm DIN Rail Clip, Instructions, Mounting Hardware |
Description
Radiant Enclosure Heater, Thermostat None, 130 to 150 Watts, Heater Voltage 120/240V AC, 1 Phase, Height 7 in, Length 3 in, Width 4 in, Includes 35mm DIN Rail Clip, Instructions, Mounting Hardware, Standards UL, cUL, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18251.11 12PK)
- SUPCO Compact Suction Line Dryer, 1-1/8", ODF (CSLD14S9)
- KING ELECTRIC King Electric FCM2-60T 240V 720W 60 sq. ft. FCM Floor Heating Mat with Stat (FCM2-60T)
- DAYTON Wheel (202-12-1130-5)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- Rittal Electric Process Heaters