Shop All Electrical Box Hardware
Rittal
Mounting Kit Magnet, PK2
Mfr # 4140000
Zoro # G8825503
product price: $31.95
/pk 2, $15.98/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Reliable Adhesion On All Carbon Steel Surfaces
- For Use With Carbon Steel Surfaces
- Sub-Category Mounting Accessories
- Product Name Mounting kit Magnet for Compact Light and LED Compact System Light - SZ 4140.000
- Device Supported Light
Product Information
- Brand Rittal
- MFR # 4140000
- Zoro # G8825503
- UPC # 639889845985
- Country of Origin Germany
- Category Electrical Box Hardware
Details
Item | Mounting Kit Magnet |
Application | For Reliable Adhesion On All Carbon Steel Surfaces |
For Use With | Carbon Steel Surfaces |
Sub-Category | Mounting Accessories |
Product Name | Mounting kit Magnet for Compact Light and LED Compact System Light - SZ 4140.000 |
Device Supported | Light |
Product Type | Surface Mount |
Description
Mounting Kit Magnet, For Use With Carbon Steel Surfaces, Sub-Category Mounting Accessories, Application For Reliable Adhesion On All Carbon Steel Surfaces, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-240A)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- RITTAL Pedestal Base Plate, Plate Accessory, Steel (6106200)
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206100)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- Rittal Electrical Box Hardware