Shop All Enclosure Parts
Rittal
Hole Seal, 2.00 In Hole dia., Steel
Mfr # OHS150C
Zoro # G2123667
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated Zinc-Plated
- Gasket Oiltight
- Designed To Seal Unused Pushbutton or Conduit Holes
- NEMA Enclosure Type 12
Product Information
- Brand Rittal
- MFR # OHS150C
- Zoro # G2123667
- UPC # 639889834170
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Conduit Size | 2.52 in |
Hole Dia. | 2 in |
Diameter | 2.52" |
Details
Material | Steel |
Finish | Powder-Coated Zinc-Plated |
Gasket | Oiltight |
Item | Oiltight Hole Seal |
Designed To | Seal Unused Pushbutton or Conduit Holes |
NEMA Enclosure Type | 12 |
Includes | Mounting hardware |
Color | Gray |
For Use With | Steel Enclosures |
Surface finish | Powder-coated |
Supply includes | Oil resistant gasket |
Description
Oiltight Hole Seal, Hole Dia. 2 in, Material Steel, Conduit Size 2.52 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 2 Gang, Malleable Iron (FS-2EXT)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0506)
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel (OHSMPBC)
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel (OHS050C)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- Rittal Enclosure Parts