Shop All Enclosure Parts
Rittal
Hole Seal, 1.68 In Hole dia., Steel
Mfr # OHS125C
Zoro # G2458285
original price:
$19.25
10% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder-Coated Zinc-Plated
- Includes Mounting hardware
- Hole Dia. 1.68 in
- Color Gray
Product Information
- Brand Rittal
- MFR # OHS125C
- Zoro # G2458285
- UPC # 639889834156
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.68 in |
Conduit Size | 1.25 in |
Diameter | 2.2" |
Details
Material | Steel |
Finish | Powder-Coated Zinc-Plated |
Includes | Mounting hardware |
Item | Oiltight Hole Seal |
Color | Gray |
Gasket | Oiltight |
Designed To | Seal Unused Pushbutton or Conduit Holes |
NEMA Enclosure Type | 12 |
For Use With | Steel Enclosures |
Surface finish | Powder-coated |
Supply includes | Oil resistant gasket |
Description
Oiltight Hole Seal, Hole Dia. 1.68 in, Material Steel, Conduit Size 1.25 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- RITTAL Louver Plate Kit, 4 in. Hx6 in. W, PK4 (2541235)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel (OHSMPBC)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- Rittal Enclosure Parts