Shop All Closed Circuit TV System Accessories
Rittal
Heavy Duty Support Rail, PK2
Mfr # 9963499
Zoro # G7997315
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 1 3/4 in
- Load Capacity 200 lb
- Width 1 3/16 in
Product Information
- Brand Rittal
- MFR # 9963499
- Zoro # G7997315
- UPC # 639889864030
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Width | 1 3/16 in |
Length | 22 to 30 in |
Height | 1 3/4 in |
Overall Depth | 30 in |
Overall Width | 1 1/4 in |
Details
Item | Slide Support Bracket Kit |
Color | Silver |
Material | Steel |
Load Capacity | 200 lb |
Mounting | 19 in Rack Mount |
Characteristics | Depth Adjustable |
For Use With | Server and Network Cabinets |
Includes | Hardware |
Features | Designed to Support Components from Underneath |
Body Material | Sheet Steel |
Mount Type | Bracket |
Compatible with Manufacturer Model Number | 9963.584, 9963.585, 9963.586, 9963.587, 9963.588, 9963.589, 9963.590, 9963.591, 9963.592, 9963.593, 9963.594, 9963.595, 9963.596, 9963.597, 9963.598, 9963.599 |
Overall Load Capacity | 200 lb |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Part Number | 9963.584, 9963.585, 9963.586, 9963.587, 9963.588, 9963.589, 9963.590, 9963.591, 9963.592, 9963.593, 9963.594, 9963.595, 9963.596, 9963.597, 9963.598, 9963.599 |
Compatible Manufacturer Model Number | 9963.584, 9963.585, 9963.586, 9963.587, 9963.588, 9963.589, 9963.590, 9963.591, 9963.592, 9963.593, 9963.594, 9963.595, 9963.596, 9963.597, 9963.598, 9963.599 |
For Use with Mfr. Model Number | 9963.584, 9963.585, 9963.586, 9963.587, 9963.588, 9963.589, 9963.590, 9963.591, 9963.592, 9963.593, 9963.594, 9963.595, 9963.596, 9963.597, 9963.598, 9963.599 |
For Use With Mfr. Model Number | 9963.584, 9963.585, 9963.586, 9963.587, 9963.588, 9963.589, 9963.590, 9963.591, 9963.592, 9963.593, 9963.594, 9963.595, 9963.596, 9963.597, 9963.598, 9963.599 |
Description
Slide Support Bracket Kit, Mount Type Bracket, Overall Height 1 3/4 in, Compatible Surveillance Equipment Not Applicable, Overall Depth 30 in, Compatible with Manufacturer Model Number 9963.584, 9963.585, 9963.586, 9963.587, 9963.588, 9963.589, 9963.590, 9963.591, 9963.592, 9963.593, 9963.594, 9963.595, 9963.596, 9963.597, 9963.598, 9963.599, Overall Width 1 1/4 in, Overall Load Capacity 200 lb, Mounting Location Rack, Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- MAKITA BATTERY 18V F/DML807 (MPBL1850B)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- DANTONA Replacement Household Battery (ULA100AAAB)
- RITTAL Dual PDU Button Mount Bracket, PK2 (9971067)
- ACCESSORIES 12V DC, 4CH 5 Amp Power Box, PTC Fuse, UL listed (CP1204-5A-UL)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- SPECO TECHNOLOGIES CCTV Housing, Metal, Ivory, 4-1/2 in. H (VCH401HBMT)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- ACCESSORIES HDMI Cable, 15 Feet 1080P&4K (HDMI-C15)
- Rittal Closed Circuit TV Systems & Accessories