Shop All Enclosure Air Conditioners
Rittal
Heat Exchanger, Wall Mount, 17.5 W/K
Mfr # 3126100
Zoro # G8823954
Free Shipping & Returns
$1,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 17.5 W/K
- Amps 0.11/0.13
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Product Information
- Brand Rittal
- MFR # 3126100
- Zoro # G8823954
- Country of Origin Spain
- Category Enclosure Air Conditioners
Dimensions
Height | 22 in |
Width | 11 in |
Depth | 6 in |
Details
Cooling Capacity | 17.5 W/K |
Amps | 0.11/0.13 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Wiring Method | Fully Wired |
Item | Heat Exchanger |
Includes | Cut-Out Template At 1:1 Scale, Hardware Mounting Kit |
Housing Color | Light Gray |
Cooling Method | Air/Air |
Voltage | 230V AC |
Standards | CE, UL File #: E117603a, UL/cUL Listed |
Description
Heat Exchanger, Cooling Capacity 17.5 W/K, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Air, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 6 in, Standards CE, UL File #: E117603a, UL/cUL Listed, Wiring Method Fully Wired, Amps 0.11/0.13, Hz 50/60, Voltage 230V AC, Phase Single, Housing Color Light Gray, Includes Cut-Out Template At 1:1 Scale, Hardware Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 40A, 24V, 2 Pole (DP40242)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- ESSICK AIR 2PK Humidifier Filter (1040)
- KOCH FILTER 12x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-002)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- Rittal Enclosure Air Conditioners