Shop All Enclosure Air Conditioners Accessories
Rittal
Filter, For Use With 2PUZ7 to 2PVA5, PK3
Mfr # 3286500
Zoro # G1287711
product price: $73.49
/pk 3, $24.50/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5
- Material Polyurethane
- Depth 0.39 in
- Width 20.87 in
- Height 10.04 in
Product Information
- Brand Rittal
- MFR # 3286500
- Zoro # G1287711
- UPC # 639889010994
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Depth | 0.39 in |
Width | 20.87 in |
Height | 10.04 in |
Details
Item | Filter |
For Use With | 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5 |
Material | Polyurethane |
Accessory Type | Filter |
Description
Filter, For Use With 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5, Material Polyurethane, Height 10.04 in, Width 20.87 in, Depth 0.39 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND Lb2 120V Lint Blitzer (LB2)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- AIR HANDLER 18x30x1 Synthetic Pleated Air Filter, MERV 7 (21C052)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6, PK3 (3286400)
- RITTAL Filter, For Use With 2PUZ7 to 2PVA5 (3286510)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- RITTAL Filter, PK3 (3285900)
- RITTAL Temperature Sensor (3124400)
- NVENT HOFFMAN Fan Shroud Kit, For 4 in. Compact Fans (T4S3R)
- Rittal Enclosure Air Conditioners Accessories