Shop All Axial Fans and Accessories
Rittal
Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase
Mfr # 9969937
Zoro # G8534382
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 2x102
- Depth 1 3/4 in
- Height 11 27/64 in
- Housing Material Aluminum
Product Information
- Brand Rittal
- MFR # 9969937
- Zoro # G8534382
- UPC # 639889837904
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1 3/4 in |
Height | 11 27/64 in |
Width | 8 1/3 in |
Fan Depth | 1-3/4" |
Fan Height | 11-27/64" |
Fan Width | 8-21/64" |
Fan Width | 8-21/64" |
Description
Equipment Rack Air-Distribution Fan, 11 27/64 in Height, 8 1/3 in Width, 1 3/4 in Depth, 2x102 CFM @ 0.000-In. SP, Voltage 115V AC, 14.5/15.5 Watts, 50/60 Hz, Bearing Type Ball, 0.25/0.21 Amps, 2900/2600 RPM, Mounting Location Vertical, Mounting Position Vertical, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polycarbonate, Housing Material Aluminum, Standards UL Component Recognized, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Solenoid Air Valve, 110/120V AC, Aluminum (RP419A1107)
- DAYTON Fan Motor, HP1/2,115V, 14-1/4in.L (GGS_47304)
- AAF FLANDERS 14X20X1, Ez Flow Air Filter, Merv 4, By (10155.011420)
- FILTERS-NOW Filters-NOW DPFG14X20X5AM13 14x20x5 MERV 13 Honeywell FC40R1110 Return Grille Filter Pack of - 2 (DPFG14X20X5AM13)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- RITTAL Compact Axial Fan Grille, 6 9/16 in H, PK5 (3171120)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 1720 cfm, 19.2 W. (X-35AR)
- Rittal Axial Fans and Accessories