Shop All Enclosure Heaters
Rittal
Enclosure Heater, Fan Forced, 400W, 240V
Mfr # 3105390
Zoro # G5171941
original price:
$753.34
26% off
new price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 400 W
- Width 4 in
- Height 5 in
- Phase 1
Product Information
- Brand Rittal
- MFR # 3105390
- Zoro # G5171941
- UPC # 639889867482
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 5 in |
Length | 4 in |
Details
Heater Voltage | 240V AC |
Watts | 400 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Standards | UL E76083 |
Includes | Instructions, Mounting Hardware |
Description
Fan Forced Enclosure Heater, Thermostat None, 400 W Watts, Heater Voltage 240V AC, 1 Phase, Height 5 in, Length 4 in, Width 4 in, Includes Instructions, Mounting Hardware, Standards UL E76083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750H)
- TRUE MANUFACTURING Door Gasket, 30" x 68-1/8" (810770)
- ICM CONTROLS 1503 Cad Cell Relay (45 (ICM1503)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-9/16 In. L (TS2A-050)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- Rittal Enclosure Heaters