Shop All Enclosure Air Conditioners
Rittal
Enclosure Air Conditioner, Wall Mount
Mfr # 3185830
Zoro # G8339388
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,876.99
Free 30-Day Returns
Key Features
- Cooling Capacity 5119 BtuH
- Hz 50/60
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
- Mounting Wall Mount
Product Information
- Brand Rittal
- MFR # 3185830
- Zoro # G8339388
- UPC # 639889878242
- Country of Origin Italy
- Category Enclosure Air Conditioners
Dimensions
Height | 37 in |
Width | 16 in |
Depth | 12 in |
Details
Cooling Capacity | 5119 BtuH |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Cooling Method | Refrigerant |
Includes | Assembly Hardware |
Voltage | 110-240/380-480V AC |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 5119 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 37 in, Width 16 in, Depth 12 in, Hz 50/60, Voltage 110-240/380-480V AC, Refrigerant R134a, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- PRIMESOURCE ROXUL 23x47 S-N-Snd Insulation (RXSS323)
- DAYTON Lead Wire (2315643)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- Rittal Enclosure Air Conditioners