Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 3753 BtuH
Mfr # 3304514
Zoro # G1072653
product price: $5,261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,261.99
Free 30-Day Returns
Key Features
- Cooling Capacity 3753 BtuH
- Amps 10.6/11.1
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Product Information
- Brand Rittal
- MFR # 3304514
- Zoro # G1072653
- UPC # 639889002340
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 40 in |
Width | 16 in |
Depth | 14 in |
Details
Cooling Capacity | 3753 BtuH |
Amps | 10.6/11.1 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | 304 Stainless Steel |
Mounting | Wall Mount |
Voltage | 115 |
Cooling Method | Refrigerant |
Standards | UL listed |
Housing Color | Silver |
Item | Enclosure Air Conditioner |
Wiring Method | Terminalblock |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Control Type | Comfort Controller |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 3753 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 40 in, Width 16 in, Depth 14 in, Standards UL Listed, Wiring Method Terminalblock, Amps 10.6/11.1, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch, 0.17" to 12.0" (8021206060)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- MARADYNE Tube/Fin Heater Coil, 16" (TA8000437)
- SUPCO Mini-Split Run Cap, 8MFD x 450V (RC8X450)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- Rittal Enclosure Air Conditioners