Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 1093 BtuH
Mfr # 3302100
Zoro # G1731283
original price:
$2,276.27
5% off
new price: $2,150.99
/ea
Free Shipping & Returns
$2,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1093 BtuH
- Amps 1.6/1.7
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Product Information
- Brand Rittal
- MFR # 3302100
- Zoro # G1731283
- UPC # 639889000018
- Country of Origin United States
- Category Enclosure Air Conditioners
Dimensions
Height | 22 in |
Width | 11 in |
Depth | 6 in |
Details
Cooling Capacity | 1093 BtuH |
Amps | 1.6/1.7 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Wiring Method | Terminalblock |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Includes | Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template |
Control Type | Comfort Controller |
Voltage | 230 |
Housing Color | Gray (RAL 7035) |
Cooling Method | Refrigerant |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 1093 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 6 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 1.6/1.7, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035), Includes Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- HONEYWELL At72D1683 40Va Trans 120V-24V (AT72D1683)
- DAYTON Single Mount Bracket (5VD85)
- DUCTMATE 55 inch Hurricane Air Brace (GRAIRBRACE55GA)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303504)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- Rittal Enclosure Air Conditioners