Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 23.6 in H
Mfr # 6320650
Zoro # G603458076
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cut-Out and Reinforcement for Support Arm Connection
- Basic Material Steel
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Product Information
- Brand Rittal
- MFR # 6320650
- Zoro # G603458076
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Width | 23.62 in |
Depth | 8.26 in |
Height | 23.62 in |
Nominal Enclosure Width | 23.62 in |
Dimensions | Width: 23.6"; Height: 23.6"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 23.62 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.26 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 23.62 in, IP Rating 55, 130 mm Round Support Arm Connection Mounting, Standards CSA, UL, Width 23.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- GE Manual Motor Starting Switch (CR101JA1A)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- BAILEY Remote 4 Button, 20 Feet Cord for Hydraulic Power Unit (HPU), 253161 (253161)
- Rittal Push Buttons & Indicators