Shop All Electrical Box Hardware
Rittal
Comfort Handle, NOVAL Accessory, Zinc
Mfr # 8611330
Zoro # G8825205
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Matt, chrome
- Sub-Category Other Accessories
- Finish Powder Coated
- For Use With TS, PC and IW Enclosures
Product Information
- Brand Rittal
- MFR # 8611330
- Zoro # G8825205
- UPC # 639889005723
- Country of Origin Germany
- Category Electrical Box Hardware
Details
Item | Comfort Handle |
Material | Zinc |
Color | Matt, chrome |
Sub-Category | Other Accessories |
Finish | Powder Coated |
For Use With | TS, PC and IW Enclosures |
Application | As The Handle Does Not Take Up Any Swing Space, Due To Its Folding Mechanism, The Door Surface Area May Be Maximized for Installed Equipment. |
Product Color | Chromium, Matte |
Product Name | Comfort Handle for TS, TS IT, SE, PC, IW |
Product Material | Die-cast Zinc |
Product Type | Rack Door Handle |
Form Factor | Rack-mountable |
Surface finish | Powder-coated |
Suitable for enclosure type | TS |
Lock | Lock version: Prepared for F version lock inserts as well as safety and push-button lock inserts with a length of up to 26.5 mm |
Mounting tip | The handle adapter is required when fitting to TS, VX SE glazed door, PC lower door, IW designer door |
Description
Comfort Handle, Material Die Cast Zinc, Finish Powder Coated, For Use With TS, PC and IW Enclosures, Sub-Category Other Accessories, Application As The Handle Does Not Take Up Any Swing Space, Due To Its Folding Mechanism, The Door Surface Area May Be Maximized for Installed Equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3239080)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1501000)
- RITTAL Mounting Panel, NOVAL Accessory, Carbon Steel (1570700)
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0806)
- Rittal Electrical Box Hardware