Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W.
Mfr # 3237124
Zoro # G4178517
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 12
- Depth 2 3/10 in
- Height 4 19/32 in
- Housing Material PBT Plastic
Product Information
- Brand Rittal
- MFR # 3237124
- Zoro # G4178517
- UPC # 639889858244
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 3/10 in |
Height | 4 19/32 in |
Width | 4 3/5 in |
Fan Width | 4-19/32" |
Fan Width | 4-19/32" |
Fan Depth | 2-19/64" |
Fan Height | 4-19/32" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 5/8 in, Height 4 19/32 in, Depth 2 3/10 in, Width 4 3/5 in, CFM @ 0.000-In. SP 12, Watts 3, Voltage 24V DC, 0.125 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01627)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD73)
- Rittal Axial Fans and Accessories