Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W.
Mfr # 3238100
Zoro # G4233363
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 39
- Depth 2 9/10 in
- Height 5 51/64 in
- Housing Material PBT Plastic
Product Information
- Brand Rittal
- MFR # 3238100
- Zoro # G4233363
- UPC # 639889858268
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 9/10 in |
Height | 5 51/64 in |
Width | 5 4/5 in |
Fan Depth | 2-29/32" |
Fan Width | 5-51/64" |
Fan Height | 5-51/64" |
Fan Width | 5-51/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 7/8 in, Height 5 51/64 in, Depth 2 9/10 in, Width 5 4/5 in, CFM @ 0.000-In. SP 39, Watts 19/18, Voltage 230V AC, 50/60 Hz, 0.12/0.11 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Transformer, 50VA, 120-208-240VPri/24VSec (90-T50M3)
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C429)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- IMPERIAL MFG Imperial 16.5 in. L X 4 in. D Silver/White Aluminum Wall Exhaust Hood (VT0501-B)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- Rittal Axial Fans and Accessories