Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W.
Mfr # 3243110
Zoro # G4167177
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 353
- Depth 5 7/10 in
- Height 12 51/64 in
- Housing Material PBT Plastic
Product Information
- Brand Rittal
- MFR # 3243110
- Zoro # G4167177
- UPC # 639889858428
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 5 7/10 in |
Height | 12 51/64 in |
Width | 12 4/5 in |
Fan Depth | 5-45/64" |
Fan Width | 12-51/64" |
Fan Width | 12-51/64" |
Fan Height | 12-51/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 11 1/2 in, Height 12 51/64 in, Depth 5 7/10 in, Width 12 4/5 in, CFM @ 0.000-In. SP 353, Watts 75/90, Voltage 115V AC, 50/60 Hz, 0.75/0.80 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4062A1198 120/60, Fluid Power (V4062A1198)
- IMPERIAL MFG FURNACE REDUCER 5""X3"" (GV1748)
- DAYTON Mobile Air Circulator 20" Oscillating, 115VAC, 3080/4750 CFM (1VCF2)
- SELKIRK CORPORATION Selkirk 4013066 6 in. Flush Stove Adapter Dsp Stainless Steel (4013066)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238100)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- Rittal Axial Fans and Accessories