Shop All PA System Speakers
Ritron
Wireless PA Speaker System, VHF
Mfr # LM-V150System
Zoro # G2022693
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Band Type VHF
- Number of Channels 1
- For Use With 4RB60, 4YN05
- Includes 25 ft Cable, Compatible Portable 2-Way Radio, Flex Antenna, Mounting Brackets, PA Horn Speaker, Phono Connector, Portable 2-Way Radio, Radio Receiver, Rechargeable Back-Up Battery Pack
- Interference Eliminator Code 153
Product Information
- Brand Ritron
- MFR # LM-V150System
- Zoro # G2022693
- UPC # 749387000028
- Country of Origin United States
- Category PA System Speakers
Dimensions
Height (In.) | 5 in |
Depth (In.) | 9 in |
Width (In.) | 7 in |
Details
Item | Wireless PA Speaker System |
Band Type | VHF |
Number of Channels | 1 |
For Use With | 4RB60, 4YN05 |
Includes | 25 ft Cable, Compatible Portable 2-Way Radio, Flex Antenna, Mounting Brackets, PA Horn Speaker, Phono Connector, Portable 2-Way Radio, Radio Receiver, Rechargeable Back-Up Battery Pack |
Interference Eliminator Code | 153 |
Material | polycarbonate |
Standards | UL Listed and Meets FCC |
Battery Type | NiCad |
Power Requirement | 110 V AC |
Impedance (Ohms) | 8 ohm |
Antenna | BNC Flex |
Description
Wireless PA Speaker System, Band Type VHF, Number of Channels 1, Material Polycarbonate, Height (In.) 5 in, Width (In.) 7 in, Depth (In.) 9 in, Impedance (Ohms) 8 ohm, Interference Eliminator Code 153, Battery Type NiCad, Antenna BNC Flex, Power Requirement 110 V AC, UL Listed and Meets FCC Standards, Includes 25 ft Cable, Compatible Portable 2-Way Radio, Flex Antenna, Mounting Brackets, PA Horn Speaker, Phono Connector, Portable 2-Way Radio, Radio Receiver, Rechargeable Back-Up Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- SPECO TECHNOLOGIES Push To Talk Cb/Handheld Microphone (DM520P)
- ILC Replacement for Ushio 1000206 replacement light bulb lamp (1000206 USHIO)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Power Patrol SLA1105 - 4 Pack (ML12-12F2MP4431)
- RITRON Wireless PA Speaker System, UHF (LM-U450System)
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- PYLE 10"Powered Speaker System Bt (PPHP109WMU)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black (S222A)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- Ritron PA System Speakers