Shop All Two Way Radios
Ritron
Wireless Call Button 2-Way, Al/PC, 5 in W
Mfr # RQA-451-DB-Pack
Zoro # G503528978
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 1/4 in
- Band Type UHF
- Includes Externally Mounted Push-Button Assembly with 36 in of Wire
- Operating Range Up to 1/4 Mile
- Inside Range (Floors) 1
Product Information
- Brand Ritron
- MFR # RQA-451-DB-Pack
- Zoro # G503528978
- UPC # 749387001193
- Country of Origin United States
- Category Two Way Radios
Dimensions
Height (In.) | 2 1/4 in |
Width (In.) | 5 in |
Length (In.) | 7 1/2 in |
Details
Band Type | UHF |
Includes | Externally Mounted Push-Button Assembly with 36 in of Wire |
Operating Range | Up to 1/4 Mile |
Inside Range (Floors) | 1 |
Programmable Privacy Codes | 26 |
For Use With | 41P010, 423J13, 4RB61, 4RB62, 56CY53 |
Material | Aluminum, Polycarbonate |
Battery | (6) AA Alkaline Batteries |
Inside Range (Sq.-Ft.) | 50,000 sq ft |
Color | Gray, Silver |
Interference Eliminator | 154 |
External Channel Select | 1 |
Item | Wireless Call Button 2-Way |
Programmable Channels | 114 |
Channels | 1 |
Output Watts | 120 mW |
Description
Wireless Call Button 2-Way, Band Type UHF, Material Aluminum, Polycarbonate, Channels 1, Output Watts 120 mW, Width (In.) 5 in, Height (In.) 2 1/4 in, Length (In.) 7 1/2 in, 114 Programmable Channels, 154, 1 External Channel Select, Battery (6) AA Alkaline Batteries, Operating Range Up to 1/4 Mile, Includes Externally Mounted Push-Button Assembly with 36 in of Wire, For Use With 41P010, 423J13, 4RB61, 4RB62, 56CY53, Gray, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for KTM 350 SX-F 2011-2016 (YTX4L-BS156150)
- ASTATIC Mini 8 Coaxial Cable, 9ft., Gray (302-10274)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- LAB LAB:.060 Top Pins (L060-TP)
- RITRON Two Way Radio, VHF, 1.5 Watts, 10 Channels (JMX141D)
- RITRON Wireless Intercom, VHF MURS, Black (RQX-111M-BLK)
- RITRON Wireless Intercom, UHF, Black (RQX-411-BLK)
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green (RQX-111M)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- RITRON Two Way Radio and Repeater Kit, 1 Channel (LIBERTY-JN)
- MIDLAND RADIO GMRS Emergency Radio, 5-Watt, 22 Channel (XT511)
- Ritron Two Way Radios & Accessories