Shop All Two Way Radios
Ritron
Two Way Radio, UHF, 2 Watts, 10 Channels
Mfr # JMX446D
Zoro # G3181351
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JMX
- Number of Channels 10
- License Required Yes
- Digital Codes 83
- Color Black
Product Information
- Brand Ritron
- MFR # JMX446D
- Zoro # G3181351
- UPC # 749387000455
- Country of Origin United States
- Category Two Way Radios
Dimensions
Length | 2 13/64 in |
Height | 4 3/4 in |
Width | 1 7/16 in |
Length (In.) | 2-13/64 |
Width (In.) | 1-7/16 |
Height (In.) | 4-3/4 |
Display Length | 5/8 in |
Display Width | 1/2 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 10, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Jobcom JMX, Battery Life 11.9 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for AC Solar Home System SHS12100 (ML100-132331)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-USBC)
- ILB GOLD Battery, Replacement For Canon, Ds126621 Charger (DS126621 CHARGER)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-151M-DB-Pack)
- RITRON Wireless Call Button, UHF (RQA-451)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- RITRON Wireless Intercom, UHF, Black (RQX-411-BLK)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- Ritron Two Way Radios