Shop All Cabinet Accessory
Ritron
Radio Mounting Bracket
Mfr # JBS-MMK
Zoro # G1078725
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- Compatible Radio Series Jobcom 7
- Compatible Radio Type Desktop
- Compatible Radio Manufacturer Model Number JBS-147D, JBS-147M, JBS-447D, JBS-447D-LIBERTY
- Number of Pieces 4
Product Information
- Brand Ritron
- MFR # JBS-MMK
- Zoro # G1078725
- UPC # 749387000592
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Mounting Bracket |
Sub-Category | Mounting Brackets and Installation Hardware |
Compatible Radio Series | Jobcom 7 |
Compatible Radio Type | Desktop |
Compatible Radio Manufacturer Model Number | JBS-147D, JBS-147M, JBS-447D, JBS-447D-LIBERTY |
Number of Pieces | 4 |
Compatible Radio Brand | Ritron |
Description
Mounting Bracket, Product Type Mounting Bracket, Compatible Radio Manufacturer Model Number JBS-147D, JBS-147M, JBS-447D, JBS-447D-LIBERTY, Compatible Radio Grainger Model Number 423J11, 423J12, 423J13, 423J14, Material Copper, Plastic, Steel, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom 7, Compatible Radio Type Desktop, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HALEX 90 DEG ELBOW ZINC 1/2 in.D (90291)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10.00x10.00x72 (F1010T172GV)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- Ritron Cabinet Accessory