Shop All Battery Chargers
Ritron
Radio Charging Tray
Mfr # BCJS-AD
Zoro # G3405184
original price:
$28.99
10% off
new price: $26.05
/ea
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Number of Batteries Charged 1
- Number of Chargers Included 1
- Compatible Radio Brand Ritron
- Compatible Radio Manufacturer Model Number JMX141D, JMX146D, JMX441D, JMX446D
Product Information
- Brand Ritron
- MFR # BCJS-AD
- Zoro # G3405184
- UPC # 749387000547
- Country of Origin United States
- Category Battery Chargers
Details
Item | Single Unit Base |
Sub-Category | Chargers and Charger Kits |
Number of Batteries Charged | 1 |
Number of Chargers Included | 1 |
Compatible Radio Brand | Ritron |
Compatible Radio Manufacturer Model Number | JMX141D, JMX146D, JMX441D, JMX446D |
Maximum Recharge Time | 16 hr |
Compatible Radio Series | JMX |
Minimum Recharge Time | 5 hr |
Compatible Radio Type | Handheld |
Number of Radios Charged | 1 |
Description
Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series JMX, Compatible Radio Manufacturer Model Number JMX141D, JMX146D, JMX441D, JMX446D, Compatible Radio Grainger Model Number 4RB61, 4RB62, 4RB57, 4RB58, 4RB59, 4RB67, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 109 V AC, Minimum Recharge Time 5 hr, Maximum Recharge Time 16 hr, Number of Chargers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Home Ipad Key Lock Floor Stand, PSPADLK55 (PSPADLK55)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Black, 12"H (236-001BK)
- RITRON Radio Wall Charger (BC-JMX)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Opti Batteries 420E 12V 7Ah Battery (MAX3512763)
- UPG 24V 35AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC3500T-4 USA)
- POWERMAX 75A Converter Charger (POMPM3-75LK)
- MILWAUKEE TOOL M18 18V Ac/Dc Charger (ML48-59-1810)
- SOLAR Solar SOLPL3760 12-24V 60A Pro-Logix Wheeled Battery Charger with Boost (SOLPL3760)
- LEVITON Leviton 3850260 125V Receptacle & USB Charger (3850260)
- Ritron Battery Chargers