Shop All Two Way Radio Accessories
Ritron
Earloop Headset, Polycarbonate
Mfr # RHD-15X
Zoro # G5134376
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Includes Earpiece with PTT and Mic
- Number of Wires 1
- Color Black
- For Use With Ritron PT-Series Radios
Product Information
- Brand Ritron
- MFR # RHD-15X
- Zoro # G5134376
- UPC # 749387000356
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Details
Material | polycarbonate |
Item | Earpiece |
Includes | Earpiece with PTT and Mic |
Number of Wires | 1 |
Color | Black |
For Use With | Ritron PT-Series Radios |
Push To Talk | Yes |
Volume Control | No |
Product Type | Surveillance Kit |
Compatible Radio Brand | Ritron |
Number of Ears | One |
Radio Connector Type | 2.5 mm Jack |
Number of Surveillance Kits Included | 1 |
Earpiece Style | Ear Hook |
Earpiece Connection Type | Wired |
Earpiece Color | Black |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | PT |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Ritron, Compatible Radio Series PT, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type 2.5 mm Jack, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 55 in, Volume Control No, Material Polycarbonate, Includes Earpiece, Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Access Control (PXL-500W-1)
- ACME ELECTRIC Weather Shield, 3Ph, 75kV (WSA2)
- ADVANTUS Horizontal Badge Holder w/Clip, Clr, PK50 (75456)
- RAYOVAC BATTERY, PK, 30, FUSION, AAA (RAY82430PPTFUSK)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Radio Hand Microphone (RM-7)
- RITRON Carry Holste, Nylon (MHC-A)
- RITRON Battery Pack, Li-Ion, 7.4V, For Jobcom (BP-LI-18)
- UNIDEN Uniden MHS75 HH VHF w/Li-Ion Battery DC Charger Only (MHS75)
- Ritron Two Way Radio Accessories