Shop All Battery Chargers
Ritron
Charger
Mfr # BCJS-4AD
Zoro # G2388014
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tray and Power Supply
- Sub-Category Chargers and Charger Kits
- Number of Batteries Charged 4
- Number of Chargers Included 4
- Number of Radios Charged 4
Product Information
- Brand Ritron
- MFR # BCJS-4AD
- Zoro # G2388014
- UPC # 749387000646
- Country of Origin United States
- Category Battery Chargers
Details
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series JMX, Compatible Radio Manufacturer Model Number JMX141D, JMX146D, JMX441D, JMX446D, Compatible Radio Grainger Model Number 4RB61, 4RB62, 4RB57, 4RB58, 4RB59, 4RB67, Number of Radios Charged 4, Number of Batteries Charged 4, Voltage 110 V AC, Minimum Recharge Time 5 hr, Maximum Recharge Time 16 hr, Number of Chargers Included 4, Includes Tray and Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Wireless Mouse M510 (910001822)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type B-C, M/M, 6ft (U040-006)
- RAM MOUNTS Replacement for Tessco 793442935534 (793442935534)
- RAYOVAC BATTERIES, PRO, ULTRA, D (RAYALD12PPJ)
- RITRON Radio Wall Charger (BC-JMX)
- RITRON Radio Charging Tray (BCJS-AD)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Prescolite ERB0606 6V 7AH Battery (MAX3497499)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 (BPC123047102)
- GALLAGHER NORTH AMERICA Gallagher North America 261150 110V MBS400 120 Acre Solar Fence Charger (261150)
- AUDIOPIPE Audiopipe ACAP6000 6 Farad Power Capacitor; Black (ACAP6000)
- MIGHTY MAX BATTERY 12V 1Amp SLA Battery Charger Maintainer compatible with Panasonic LC-R123R4P (MAX3488183)
- Ritron Battery Chargers