Shop All Putty & Joint Knives, Spatulas, Scrapers
Riteknife
Safety Scraper, SL100
Mfr # SL 100
Zoro # G603446035
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1/4 in
- Blade Material Carbon Steel
- Blade Length 1 1/2 in
- Overall Length 7 in
- Color Green
Product Information
- Brand Riteknife
- MFR # SL 100
- Zoro # G603446035
- UPC # 856071005037
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/4 in |
Blade Length | 1 1/2 in |
Overall Length | 7 in |
Handle Length | 5 3/4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1/4 in, Features Design Prevents Push-Back Force, Handle Length 5 3/4 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number B.SL.R.3843, Includes Replacement Blade, Number of Functions Not Applicable, Overall Length 7 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- ASTRO PNEUMATIC DIE GRINDER 1/4" 2PC KIT W/MED ONYX (AO2181B)
- SG TOOL AID Extra Long Sticker Scraper (87965)
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19430)
- LANG TOOLS 3 Piece Gasket Scraper Set 3/4"-1"-1-1/2" (855-3ST)
- DAP WD FLR RD OAK 6OZ (00583)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- HYDE Knife Joint Ss Flexible 3In (06358)
- Riteknife Drywall and Plastering Tools