Shop All Scissors
Riteknife
Safety Scissors, SO300
Mfr # SO300
Zoro # G9372072
original price:
$23.78
2% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Blade Material Steel
- Handle Style Safety; Left/Right
- Handle Material Polycarbonate
- Tip Shape Rounded
Product Information
Dimensions
Overall Length | 8-1/2" |
Length of Cut | 3 1/2 in |
Length | Blades: 3-1/2" |
Top Finger Hole Length | 1 1/2 in |
Bottom Finger Hole Length | 2 1/4 in |
Blade Length | 3 1/2 in |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Length 3 1/2 in, Blade Material Steel, Bottom Finger Hole Length 2 1/4 in, Cutting Action Straight, Cutting Edge Type Straight, Features Blunted Tips, Guarded Blade, Hand Orientation Ambidextrous, Handle Color Green, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 8-1/2" x 11" Magnetic Clipboard, Hardboard, Tan (MCB)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- PROTO Stainless Steel Electrician's Scissors (J318SS)
- KNIPEX Industrial, Industrial Shears, 5-1/2 In. L (95 05 140)
- NATIONAL MFG/SPECTRUM BRANDS HHI 318 ZN Scissor Hook (N222-927)
- SCOTCH Scotch Precision 6", Scissors 1446, PK36 (1446)
- VON KLAUS 5.5in (14cm) Littauer Stitch Scissors, German Grade (VK114-0614)
- MILTEX INTEGRA Miltex Vantage Esmarch Heavy Duty Bandage and Plaster Cast Shears, 8in (V95-568)
- FISKARS 5 Microtip Scissors (194810-1014)
- Riteknife Scissors