Shop All Copy & Printer Paper
Rite In The Rain
Waterproof Laser Paper, 32lb, PK500
Mfr # 321117
Zoro # G500389596
product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 in x 17 in
- Color White
- Paper Weight 32 lb
- Paper Size Name Tabloid
- Finish Water-Resistant
Product Information
- Brand Rite In The Rain
- MFR # 321117
- Zoro # G500389596
- UPC # 632281321118
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11 in x 17 in |
Paper Size Name | Tabloid |
Details
Item | Waterproof Laser Paper |
Color | White |
Paper Weight | 32 lb |
Finish | Water-Resistant |
For Use With | Copiers, Non-inkjet Printers |
3 Hole Punch | No |
Total Number of Sheets | 500 |
Number of Reams per Case | 4 |
Description
Waterproof Laser Paper, Sheet Size 11 in x 17 in, Paper Size Name Tabloid, Paper Weight 32 lb, Color White, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 4, For Use With Copiers, Non-inkjet Printers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10061)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511G)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Tan, PK200 (9511T)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- RITE IN THE RAIN Laser Paper, 8-1/2" x 11" Sheet Sz, PK50 (8511-50)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 3 x 5 Yellow 12 100-Sheet Pads Pack (35672)
- Rite In The Rain Copy & Printer Paper