Shop All Copy & Printer Paper
Rite In The Rain
Waterproof Laser Paper, 20 lb, PK500
Mfr # 208514
Zoro # G700389631
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 14 in
- Color White
- Paper Weight 20 lb
- Paper Size Name Legal
- Finish Water-Resistant
Product Information
- Brand Rite In The Rain
- MFR # 208514
- Zoro # G700389631
- UPC # 632281851424
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 14 in |
Paper Size Name | Legal |
Details
Item | Waterproof Laser Paper |
Color | White |
Paper Weight | 20 lb |
Finish | Water-Resistant |
3 Hole Punch | No |
Total Number of Sheets | 500 |
For Use With | Copiers, Non-inkjet Printers |
Number of Reams per Case | 6 |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 14 in, Paper Size Name Legal, Paper Weight 20 lb, Color White, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 6, For Use With Copiers, Non-inkjet Printers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- RITE IN THE RAIN Waterproof Laser Paper, 32lb, PK500 (321117)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- RITE IN THE RAIN Laser, PK 500 (208511)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- Rite In The Rain Copy & Printer Paper