Shop All Copy & Printer Paper
Rite In The Rain
Waterproof Laser Paper, 20 lb, PK500
Mfr # 208511G
Zoro # G100389682
product price: $95.55
/pk 500, $0.19/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Green
- Paper Weight 20 lb
- Paper Size Name Letter
- Finish Water-Resistant
Product Information
- Brand Rite In The Rain
- MFR # 208511G
- Zoro # G100389682
- UPC # 632281851974
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | Green |
Paper Weight | 20 lb |
Finish | Water-Resistant |
For Use With | Copiers, Non-inkjet Printers |
Total Number of Sheets | 500 |
Number of Reams per Case | 10 |
3 Hole Punch | No |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Green, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 10, For Use With Copiers, Non-inkjet Printers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Desktop Cable Organizer Management for 7 Wires, Non-Slip Base, Holds Computer, Charging, Power Cords (744890GJR)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- ZORO SELECT Stretch Wrap, Blown, Heavy Duty Style (56HR84)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511GY)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- EPSON Photo Paper, Bright White, PK100 (S041070)
- Rite In The Rain Copy & Printer Paper