Shop All Notebooks & Journals
Rite In The Rain
Pocket Book, 64 Sheets, Tan Cover, 32lb
Mfr # 974T
Zoro # G3780491
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7-1/4 in
- Paper Color Tan
- Number of Sheets 64
- Cover Color Tan
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 974T
- Zoro # G3780491
- UPC # 632281097426
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7-1/4 in |
Details
Paper Color | Tan |
Number of Sheets | 64 |
Cover Color | Tan |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Binding | Nonwirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color Tan, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Green Ink, Black Matte Barrel, PK12 (60104)
- NINJATEK Cheetah Fire 1.75Mm 2Kg (3DCH0317520)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Black Cover (770F-LG)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 4x6In (C946)
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- RITE IN THE RAIN Field Book, Birder, 4-5/8 x 7In. (195)
- RITE IN THE RAIN All Weather Pocket Notebook, Grid, 20 lb. (146)
- MEAD Wireless Neatbook Notebook, 1-Subject, Wide Ruled, PK6 (05222)
- Rite In The Rain Notebooks & Journals