Shop All Notebooks & Journals
Rite In The Rain
Pocket Book, 64 Sheets, Black Cover, 32lb
Mfr # 774
Zoro # G3780485
original price:
$20.56
9% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7-1/4 in
- Paper Color Gray
- Number of Sheets 64
- Cover Color Black
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 774
- Zoro # G3780485
- UPC # 632281007746
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7-1/4 in |
Details
Paper Color | Gray |
Number of Sheets | 64 |
Cover Color | Black |
Cover Material | Field Flex |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Binding | Nonwirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color Black, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55650)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- RITE IN THE RAIN Rite In The Rain 359997 Field Flex Memo Book; 3.5 x 5 in. (359997)
- RITE IN THE RAIN Field Book, Geological, 4-3/4 x 7-1/2In. (540F)
- RITE IN THE RAIN All Weather Notebook, Black, Polydura (P52-LG)
- RITE IN THE RAIN Ring Binder Cvr, Cordura, 5-5/8x7-1/2, Tan (C9200)
- RITE IN THE RAIN Notebook Kit, 4in x 6in Sheet, Tan Cover (946T-KIT)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- MEAD Limited Meeting Notebooks Letter, Black (MEA06132)
- Rite In The Rain Notebooks & Journals