Shop All Notebooks & Journals
Rite In The Rain
Notebook Kit, 3 x 5" Sheet Size
Mfr # 935M-KIT
Zoro # G2570957
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 5 in
- Paper Color Tan
- Number of Sheets 50
- Cover Color Tan
- Backing Hard Cover
Product Information
- Brand Rite In The Rain
- MFR # 935M-KIT
- Zoro # G2570957
- UPC # 632281901037
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Details
Paper Color | Tan |
Number of Sheets | 50 |
Cover Color | Tan |
Backing | Hard Cover |
Paper Weight | 20 lb |
Item | Notebook Kit |
Includes | Clicker Pen, Cordura Cover |
Features | Water Resistant Cover, Pocket Size, Top Spiral, Rugged Zipper Closure |
Rule | Ruled |
Number of Carbon Sheets | 0 |
Binding | Spiral |
Description
Notebook Kit, Cover Color Tan, Binding Spiral, Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Ruled, Paper Color Tan, Paper Weight 20 lb, Includes Clicker Pen, Cordura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Carry File 150 sheets 12.5 W x 9.4 D x 1 H (1010526)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- DEFLECTO Holder, Business Card, Clear (70801)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- RITE IN THE RAIN All Weather Book, Field, 4-3/4 x 7-1/2In. (350F)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- RITE IN THE RAIN All Weather Maxi Book, Side Spiral (373-MX)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- Rite In The Rain Notebooks & Journals