Shop All Notebooks & Journals
Rite In The Rain
Notebook Kit, 3 x 5" Sheet Size
Mfr # 935-KIT
Zoro # G2570948
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 5 in
- Paper Color Green
- Number of Sheets 50
- Cover Color Green
- Backing Hard Cover
Product Information
- Brand Rite In The Rain
- MFR # 935-KIT
- Zoro # G2570948
- UPC # 632281900610
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Details
Paper Color | Green |
Number of Sheets | 50 |
Cover Color | Green |
Backing | Hard Cover |
Paper Weight | 20 lb |
Item | Notebook Kit |
Includes | Clicker Pen, Cordura Cover |
Features | Water Resistant Cover, Pocket Size, Top Spiral, Rugged Zipper Closure |
Number of Carbon Sheets | 0 |
Binding | Spiral |
Rule | Ruled |
Description
Notebook Kit, Cover Color Green, Binding Spiral, Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Ruled, Paper Color Green, Paper Weight 20 lb, Includes Clicker Pen, Cordura Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Tape, Correction, Dryline, 1pcs. (660415)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- KWIK COVERS Kwik Covers 3096PK-BW 30 in. X 96 in. PACKAGED KWIK-COVER- BLUE GINGHAM-Pack of 25 (3096PK-BW)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Metric (363)
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- RITE IN THE RAIN Ring Binder Cvr, Cordura, 5-5/8x7-1/2, Tan (C9200)
- MEAD PRODUCTS Cambridge, WIREBOUND ACTION PLANNER BUSINESS NOTEBOOK, DARK GRAY, 9.5 X 7.5, 80 SHEETS (06122)
- Rite In The Rain Notebooks & Journals