Shop All Notebooks & Journals
Rite In The Rain
Notebook, Field Flex, 3-1/4" x 5" Size
Mfr # 1023
Zoro # G1494581
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/4 in x 5 in
- Paper Color White
- Recycled Content 0 %
- Cover Color Black
- Cover Material Field Flex
Product Information
- Brand Rite In The Rain
- MFR # 1023
- Zoro # G1494581
- UPC # 632281101147
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/4 in x 5 in |
Details
Paper Color | White |
Recycled Content | 0 % |
Cover Color | Black |
Cover Material | Field Flex |
Backing | Field Flex |
Binding Location | Top |
Paper Weight | 20 lb |
Item | Notebook |
Total Number of Sheets | 60 |
Pages Numbered | Yes |
Rule | Legal |
Binding | Nonwirebound |
Margin | Yes |
Number of Carbon Sheets | 0 |
Description
Notebook, Cover Color Black, Cover Material Field Flex, Binding Nonwirebound, Binding Location Top, Backing Field Flex, Total Number of Sheets 60, Sheet Size 3-1/4 in x 5 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 20 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- RITE IN THE RAIN Spiral Notebook (HV973)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Black Cover (770F-LG)
- BLACK N RED 5-7/8 x 4-1/8" Twinwire Notebook (JDKF67010)
- Rite In The Rain Notebooks & Journals