Shop All Notebooks & Journals
Rite In The Rain
Notebook Cover, Cordura, Fits 3x5, Black
Mfr # C935B
Zoro # G9482191
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 5 in
- Cover Color Black
- Cover Material Cordura
Product Information
- Brand Rite In The Rain
- MFR # C935B
- Zoro # G9482191
- UPC # 632281989356
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Details
Cover Color | Black |
Cover Material | Cordura |
Item | Notebook Cover |
Description
Notebook Cover, Cover Color Black, Cover Material Cordura, Sheet Size 3 in x 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946T)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Black Cover (770F-LG)
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- MEAD Primary Journal Half Page Ruled, 100 Sheets Per Book, PK6 (MEA09554)
- Rite In The Rain Notebooks & Journals