Shop All Notebooks & Journals
Rite In The Rain
Notebook Cover, Cordura, 4-5/8x7, Black
Mfr # C980B
Zoro # G9482225
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7-1/4 in
- Cover Color Black
- Cover Material Cordura
Product Information
- Brand Rite In The Rain
- MFR # C980B
- Zoro # G9482225
- UPC # 632281989806
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7-1/4 in |
Details
Cover Color | Black |
Cover Material | Cordura |
Item | Notebook Cover |
Description
Notebook Cover, Cover Color Black, Cover Material Cordura, Sheet Size 4-5/8 in x 7-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Emerald, 36" x 100ft (0066141)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- SAFCO Pedestal Display Board (4117BL)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 4x6In (C946)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- RITE IN THE RAIN Spiral Notebook (HV973)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk6 (TOP63116)
- Rite In The Rain Notebooks & Journals