Shop All Notebooks & Journals
Rite In The Rain
Notebook, 3 x 5" Sz, Bl Cover
Mfr # 235
Zoro # G2570981
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 5 in
- Paper Color White
- Number of Sheets 50
- Cover Color Blue
- Cover Material Polydura
Product Information
- Brand Rite In The Rain
- MFR # 235
- Zoro # G2570981
- UPC # 632281023517
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | Blue |
Cover Material | Polydura |
Backing | Hard Cover |
Paper Weight | 20 lb |
Item | Notebook |
Features | Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant |
Number of Carbon Sheets | 0 |
Binding | Wirebound |
Rule | Universal |
Description
Notebook, Cover Color Blue, Cover Material Polydura, Binding Wirebound, Backing Hard Cover, Sheet Size 3 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Number of Carbon Sheets 0, Features Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- BOSTITCH Impulse™ 45 Sheet Electric Stapler Value Pack (B8E-VALUE)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- RITE IN THE RAIN Notebook, 4 x 6" Sz, Br Cover (446)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/4in. (378)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- Rite In The Rain Notebooks & Journals