Shop All Carpenters & Mechanics Pencils
Rite In The Rain
Mechanical Pencil, Orange Barrel Color
Mfr # OR13
Zoro # G400428104
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 1.3 mm
- Material Resin Barrel with Rust Resistant Metal Clip and Tip
- Barrel Color Orange
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
- Brand Rite In The Rain
- MFR # OR13
- Zoro # G400428104
- UPC # 632281102052
- Country of Origin China
- Category Carpenters & Mechanics Pencils
Dimensions
Point Size | 1.3 mm |
Details
Item | Weatherproof Mechanical Pencil |
Material | Resin Barrel with Rust Resistant Metal Clip and Tip |
Barrel Color | Orange |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Rite in the Rain's OR13 Mechanical Pencil is a great tool for carpenters, mechanics and other tradesmen. It has an all-weather lead that stays strong even when exposed to water or oil. The Rite in the Rain mechanical pencil will be a helpful addition to your work area with its sturdy design and weatherproof lead.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- FEIN Oscillating Sandpaper, 36Grit, 3-1/8in, PK5 (63717086048)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- RITE IN THE RAIN Mechanical Pencil, Yellow Barrel Color (YE13)
- RITE IN THE RAIN Carpenter Pencil, PK 72 (59-72)
- RITE IN THE RAIN Carpenter Pencil (OR56)
- RITE IN THE RAIN Carpenter Pencil (BK56)
- RITE IN THE RAIN Mechanical Pencil Eraser Refill, Black (13ER)
- C.H. HANSON Blue Carpenter Chalk, 72/Box (10396)
- Rite In The Rain Marking Tools