Shop All Notebooks & Journals
Rite In The Rain
Maxi Notebook, 42 Sheets, Black Cover
Mfr # 773-MX
Zoro # G3780625
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Gray
- Number of Sheets 42
- Cover Color Black
- Cover Material Polydura
Product Information
- Brand Rite In The Rain
- MFR # 773-MX
- Zoro # G3780625
- UPC # 632281077305
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | Gray |
Number of Sheets | 42 |
Cover Color | Black |
Cover Material | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Ruler |
Binding | Wirebound |
Rule | Universal |
Description
All Weather Notebook, Cover Color Black, Cover Material Polydura, Binding Wirebound, Sheet Size 8-1/2 in x 11 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Includes Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Curved with Sharp/Sharp Tip (V95-32)
- JAMESON Electrician's Splicer Scisors w/ Snip Grip Ergonomic Handle (32-41NS)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- ZORO SELECT Corrugated Roll, 250 ft. L x 36 in. W (SF36W)
- RITE IN THE RAIN All Weather Notebook, Black, Field Flex (771-LG)
- RITE IN THE RAIN Notebook, Polydura, 3" x 5" Size (OR35)
- RITE IN THE RAIN Animal Record Book, Beef Calving (1621)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- Rite In The Rain Notebooks & Journals