Shop All Notebooks & Journals
Rite In The Rain
Legal Pad, 8-1/2 x 11" Sheet Size
Mfr # LP785
Zoro # G2570850
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Gray
- Number of Sheets 35
- Cover Color Gray
- Cover Material Tagboard; PolyTag
Product Information
- Brand Rite In The Rain
- MFR # LP785
- Zoro # G2570850
- UPC # 632281577850
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Paper Color | Gray |
Number of Sheets | 35 |
Cover Color | Gray |
Cover Material | Tagboard; PolyTag |
Backing | Tagboard |
Paper Weight | 20 lb |
Item | All Weather Legal Pad |
Features | Resistant Paper, Tinted Pages Reduce Glare, Top Spiral |
Rule | Legal |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Description
All Weather Legal Pad, Cover Color Gray, Cover Material Tagboard; PolyTag, Binding Wirebound, Backing Tagboard, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Gray, Paper Weight 20 lb, Number of Carbon Sheets 0, Features Resistant Paper, Tinted Pages Reduce Glare, Top Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubber Bands, Natural, PK237 (3214LB)
- HURON Horizontal Slots Desk Organizer (HURHASZ0151)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- RITE IN THE RAIN Loose Leaf, Field, Rite In Rain, PK100 (352)
- RITE IN THE RAIN Pocket Book, 64 Sheets, Black Cover, 32lb (774)
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 4x6In (C946)
- SPARCO Paper, Filler, Reinfrcd, Plain Pk (SPRWB213)
- Rite In The Rain Notebooks & Journals