Shop All Copy & Printer Paper
Rite In The Rain
Laser, PK 500
Mfr # 208511
Zoro # G010874858
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 x 11 in
- Color White
- Brightness 91
- Paper Weight 20 lb
- Recycled Content 0 %
Product Information
- Brand Rite In The Rain
- MFR # 208511
- Zoro # G010874858
- UPC # 632281208518
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 x 11 in |
Paper Size Name | Letter |
Details
Item | Laser Paper |
Color | White |
Brightness | 91 |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Number of Reams per Case | 0 |
3 Hole Punch | No |
Number of Cases on Pallet | 0 |
Finish | Smooth |
Total Number of Sheets | 500 |
For Use With | Laser Printer, Photo Printer |
Description
Laser Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 91, Color White, Finish Smooth, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 0, Number of Cases on Pallet 0, For Use With Laser Printer, Photo Printer, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- ARROW FASTENER STAPLE #858 WC 1/2""1250P (858SP)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Tan, PK200 (9511T)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1008511)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- RITE IN THE RAIN Waterproof Laser Paper, 32lb, PK500 (321117)
- Rite In The Rain Copy & Printer Paper